Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, 5-15R, 5-15P, 15 ft., Black

  • Mfr # 35097

  • Zoro # G1719605


product price: $37.29
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35097
Zoro #
G1719605
UPC #
889028102855
Country of Origin
China

Dimensions

Cord Length
15 ft.
Dimensions
20.6" x 1.6" x 1.5"

Details

Item
Power Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
Electrical Rating
120 VAC, 60Hz, 15A, 1800W
Circuit Breaker
15 amps
Outlet Type
NEMA® 5-15
Number of Outlets
6
EMI/RFI Protection
40dB
Outlet Spacing
2.3"

Description

This heavy duty surge protector features a full aluminum enclosure for a durable power distribution solution. It is designed to be physically more robust than ordinary power strips with plastic housings. This surge protector provides 540 joules of protection against power surges or voltage spikes; that could damage electronics and appliances. It is especially useful for sensitive equipment with microprocessors and circuit boards. It can protect against power surges that commonly affect households from external sources; such as indirect lightning strikes; grid switching; and power outages; or from internal sources; like from air conditioners; refrigerators; and washers and dryers switching on or off. This surge protector provides 6 outlets that are spaced 2.3 inches apart for extra room and a long 15 foot power cord for convenience. It features a rugged aluminum case to stand up to the most demanding situations. It has mounting tabs; so it can be easily installed on walls; workbenches; or fixtures. The integrated 15 amp resettable circuit breaker is designed to instantly react to catastrophic events and overloads to protect users and equipment. Features: 540 joules of surge protection Rugged aluminum case provides extra safety and durability 40dB of EMI/RFI protection Integrated 15 amp overload resettable circuit breaker Plain black color; no frills design Extra long 15 foot power cord 6 outlets spaced 2.3" apart to provide plenty of room for plugs and adapters UL Certified Product Dimensions (May 2; 2019)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.