Zoro Homepage

Power Strip, Surge, 5-15R, 5-15P, 6 ft., Black

  • Mfr # 35098

  • Zoro # G1719648


product price: $28.25
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35098
Zoro #
G1719648
UPC #
889028102862
Country of Origin
China

Dimensions

Cord Length
6 ft.
Dimensions
9.8" x 2.2" x 1.3"

Details

Item
Power Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
Outlet Type
NEMA® 5-15
EMI/RFI Protection
40dB
Electrical Rating
120 VAC, 60Hz, 15A, 1800W
Circuit Breaker
15 amps
Number of Outlets
6

Description

This heavy duty surge protector features a metal top enclosure for a durable power distribution solution. It is designed to be physically more robust than ordinary power strips with housings made entirely of plastic. This surge protector provides 540 joules of protection against power surges or voltage spikes; that could damage electronics and appliances. It is especially useful for sensitive equipment with microprocessors and circuit boards. It can protect against power surges that commonly affect households from external sources; such as indirect lightning strikes; grid switching; and power outages; or from internal sources; like from air conditioners; refrigerators; and washers and dryers switching on or off. This surge protector provides 6 outlets for convenient power distribution. It features a rugged top metal housing to stand up to the most demanding situations. The integrated 15 amp resettable circuit breaker is designed to instantly react to catastrophic events and overloads to protect users and equipment. Features: 540 joules of surge protection Rugged metal top case provides extra safety and durability 40dB of EMI/RFI protection Integrated 15 amp overload resettable circuit breaker Plain black color; no frills design 6 foot power cord 6 outlets UL Certified Product Dimensions (May 2; 2019)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.