Zoro Homepage

Power Strip, Surge, 5-15R, 5-15P, 6 ft., Black

  • Mfr # 35099

  • Zoro # G1719499


product price: $26.19
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35099
Zoro #
G1719499
UPC #
889028102879
Country of Origin
China

Dimensions

Cord Length
6 ft.
Dimensions
5.6" x 4.6" x 1.6"

Details

Item
Power Strip
Type
Surge
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
Number of Outlets
4
Outlet Type
NEMA® 5-15
Circuit Breaker
15 amps
Electrical Rating
120 VAC, 60Hz, 15A, 1800W

Description

This heavy duty surge protector features a metal enclosure for a durable power distribution solution. It is designed to be physically more robust than ordinary power strips with plastic housings. This surge protector provides 180 joules of protection against power surges or voltage spikes; that could damage electronics and appliances. It is especially useful for sensitive equipment that have microprocessors and circuit boards. It can protect against power surges that commonly affect households from external sources; such as indirect lightning strikes; grid switching; and power outages; or from internal sources; like from air conditioners; refrigerators; and washers and dryers switching on or off. This surge protector provides 4 outlets for convenient power distribution. It features a rugged metal case to stand up to the most demanding situations. The integrated 15 amp resettable circuit breaker is designed to instantly react to catastrophic events and overloads to protect users and equipment. Features: 180 joules of surge protection Rugged metal housing provides extra safety and durability Integrated 15 amp overload resettable circuit breaker Plain black color; no frills design 6 foot power cord 4 outlets UL Certified Product Dimensions (May 2; 2019)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.