Zoro Homepage

Power Strip, Surge, Rack Mounted, 5-15R, 5-15P, 6 ft., Black

  • Mfr # 40001

  • Zoro # G2749768


product price: $38.15
/ea

Key Features

Type
Surge, Rack Mounted
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40001
Zoro #
G2749768
UPC #
889028141571
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Surge, Rack Mounted
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
UL; cUL; RoHS
Current Rating
12 amps
Voltage Rating
120 VAC, 50/60 Hz
Certifications
UL/cUL
Mounting Orientation
Horizontal
Jacket Material
SJT
Housing Construction
Plastic

Description

Designed to provide electrical protection and reliable power distribution to valuable equipments in racks and cabinets to help manage power capacity and increase functionality. PDU Surge Protector is a dependable; cost-effective way to deliver power to multiple loads. Featuring a 90 degree cord retainer offers flexibility in positioning the PDU Surge Protector; and in organizing the power cord. A wide variety of electrical options and configurations are available on request. Surge protected PDUs have a surge protector built into the unit; which will help to protect the PDU and any connected equipment. The 1U plastic bodied PDUs are ideal for 19" wall mounted racks and cabinets; where weight is an important factor; and rack space is vital. It includes all mounting hardware and can be mounted horizontally for easy deployment. Features Designed for standard 19" racks and cabinets. 90 degree rotating cord retainer for better cord management. Plastic housings for light weight. Easy to install or remove. Brackets allow mounting on walls; under a desk etc. Can be used as a standard power strip. Ideal for home; office and workstations.Specification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.