Zoro Homepage

Power Strip, Surge, Rack Mounted, 5-15R, 5-15P, 6 ft., Black

  • Mfr # 40003

  • Zoro # G2740887


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Rack Mounted
Number of Outlets
14
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40003
Zoro #
G2740887
UPC #
889028141595
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Surge, Rack Mounted
Number of Outlets
14
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
UL; cUL; RoHS; REACH
Mounting Orientation
Horizontal
Voltage Rating
120 VAC, 50/60 Hz
Certifications
UL/cUL
Jacket Material
SJT
Current Rating
12 amps

Description

This horizontal PDU features a 15A circuit breaker and LED in the front to read the PDU situation easy or act circuit breaker. The 8 NEMA 5-15R outlets in the rear and 6 outlets in the front distribute power to IT equipments such as server; data center; hosting and so on. Unit is with NEMA 5-15P input plug and long 6-foot (1.8 m) cord connects to your facility's compatible with power source; UPS or generator. Has International Approvals: UL; cUL; compliance with RoHS and REACH. Features: Power Current meter; threshold alerts to stay safe 14 AWG Power Cord AC power line surge protector. Protect high-tech electronic devices from damage caused by dangerous spikes/surges that coming from AC power line Protect high-tech electronic devices from damage caused by dangerous spikes/surges Equipped with circuit breaker for overload protection.Equipped with circuit breaker for overload protection. Consolidated interface for data center management by metal housing. Meet 1U (44.45mm) standard to ideally install in the rack. Able to install horizontal; vertical; under counter; wall mount and allow to reversible. The Box contents: PDU Mounted Horizontal Brackets; User Manual; Screw Kit; Vertical Mounting Brackets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.