Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, USB, 5-15R, 5-15P, 5 ft, White

  • Mfr # 41809

  • Zoro # G412348285


product price: $35.36
/ea

Key Features

Type
USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
5 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41809
Zoro #
G412348285
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cord Length
5 ft

Details

Item
Power Strip
Type
USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Standards
FCC; ETL
Number of Outlets
3 USB/2

Description

Monoprice USB-C Power Strip Pad 2 Outlets and 57W 3 USB 2x 12W USB-A 1x 45W USB-C with 5-Foot Extension Cord Compact Travel Size for MacBook Pro iPad Pro iPhone and Galaxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.