
PREMIUM 3.5MM WIRED EARBUDS HEADPHONES WITH MIC FOR APPLE AND ANDROID DEVICES
Mfr # 18591
Zoro # G214908175
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Color
Black
Cable Length
4 ft
Features
Tangle-free Cable
Corded/Wireless
Corded
Integrated Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18591
Zoro #
G214908175
UPC #
889028046111
Country of Origin
China
Dimensions
Cable Length
4 ft
Driver Size
0.39 in
Details
Color
Black
Item
Earset
Features
Tangle-free Cable
Corded/Wireless
Corded
Integrated Microphone
Yes
Max. Frequency Response
20 kHz
Earpiece Design
Earbud
Detachable Microphone
No
Min. Frequency Response
20 Hz
Impedance
16 Ohm
Earpiece Type
Binaural
Compatibility
Apple Devices, Android Devices, Portable electronics
Microphone Technology
Noise Cancelling
Microphone Design
On-cable
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Frequency Response
20 Hz to 20 kHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.