Zoro Homepage

Premium Bluetooth 5 Transmitter & Receiver with aptx HD_ aptX_ aptX Lo

  • Mfr # 38071

  • Zoro # G2987086


product price: $49.89
/ea

Key Features

Power Source
built-in rechargeable battery
Includes
USB Charging Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38071
Zoro #
G2987086
UPC #
889028122099
Country of Origin
China

Details

Power Source
built-in rechargeable battery
Includes
USB Charging Port

Description

The Monoprice Bluetooth® 5 Transmitter & Receiver allows you to turn any device into a Bluetooth-enabled one. It uses Bluetooth version 5 and features the Qualcomm® aptXTM; aptXTM HD; and aptXTM Low Latency codecs for crystal clear streaming and perfect synchronization. This single adapter can be used as a receiver for streaming from your mobile device or as a transmitter; allowing you to stream audio from your television or Blu-ray DiscTM player to a Bluetooth speaker. It can pair with up to two devices at the same time and features both 3.5mm stereo analog and digital optical S/PDIF connections for greater flexibility. The built-in rechargeable battery can deliver up to 20 hours of audio playback. The Bluetooth® word mark and logos are registered trademarks of Bluetooth SIG; Inc. Qualcomm® is a trademark of Qualcomm Incorporated; registered in the United States and other countries. aptXTM; aptXTM HD; aptXTM Low Latency; and the aptXTM logos are trademarks of Qualcomm Technologies International; Ltd. Qualcomm® aptXTM; aptXTM HD; and Qualcomm® aptXTM Low Latency are products of Qualcomm Technologies International; Ltd. Blu-ray DiscTM; Blu-rayTM; and the logos are trademarks of the Blu-ray Disc Association. Updated Jun 14; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.