Zoro Homepage

Premium Home Theater Center Channel Speaker_ Black

  • Mfr # 11948

  • Zoro # G1712989


product price: $29.79
/ea

Key Features

Max. Wattage
100 W
Impedance (Ohms)
8 ohm
Frequency Response
110 Hz to 20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11948
Zoro #
G1712989
UPC #
757901820021
Country of Origin
China

Details

Item
Speaker
Max. Wattage
100 W
Impedance (Ohms)
8 ohm
Frequency Response
110 Hz to 20 kHz

Description

Get a great sounding center channel speaker to upgrade your current center speaker or to add a second to your system using this Premium Home Theater Center Channel Speaker from Monoprice! This speaker is identical to the center channel speaker included in our Premium 5.1-Channel Home Theater Speaker System (PID 10565). It features a 3" polypropylene mid-range driver and a 3/4" aluminum dome tweeter. It can handle up 100 watts of power and has an impedance of 8 ohms. The speaker handles frequencies from 110Hz to 20KHz ±3dB; with the crossover between the mid-range and tweeter drivers set to 3.5kHz. It measures about 4.3" x 10.2" x 4.3" (HWD) and weighs 3.0 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.