Zoro Homepage

Premium Select 8in 200-Watt Subwoofer

  • Mfr # 14567

  • Zoro # G2987917


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14567
Zoro #
G2987917
UPC #
889028026472
Country of Origin
China

Description

Get big sound at the low end by adding this Select 8-inch 200-watt Subwoofer to your existing audio system. Enjoy deep; rich bass in music and experience the room rattling rumble of explosions when watching movies. Featuring a forward-firing; 8-inch paper cone driver; this sub can be easily integrated into almost any existing audio system. Use the dedicated LFE subwoofer input if your amplifier is equipped with an LFE output or use the line level or speaker level stereo inputs if it doesn't. As long as your system has stereo speaker outputs; you can use this subwoofer! Features: 100 watts RMS; 200 watts peak power output 8" paper cone driver with rubber surround Three input options: dedicated LFE; line level stereo; and speaker level stereo Adjustable low-pass filter; volume; and phase controls Small footprint - only 10.6" x 12.8" Note that this subwoofer is identical to the one included in our Premium Select 5.1 Channel Home Theater Satellite Speakers & Subwoofer (13773) system. Support Files: User's Manual (Dec 19; 2017) Multilanguage User's Manual (Apr 16; 2018) Manuel d'Utilisateur (Français) (Dec 19; 2017) Benutzerhandbuch (Deutsche) (Dec 19; 2017) Manuale Utente (Italiano) (Apr 16; 2018) Manual de Usuario (Español) (Dec 19; 2017) Updated Feb 5; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.