PRO-GRADE, BALANCED MICROPHONE CABLES, COMMONLY USED TO CARRY LOW-LEVEL SIGNALS.
Mfr # 35315
Zoro # G716288386
product price: $12.19
/eaKey Features
Connector Gender on Second End
Female
Cable Type
XLR
Wire Gauge
24 AWG
Product Line
Stage Right
Connection A
XLR - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35315
Zoro #
G716288386
UPC #
889028105054
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Connector Gender on Second End
Female
Cable Type
XLR
Wire Gauge
24 AWG
Product Line
Stage Right
Item
Audio Cable
Connection A
XLR - Male
Device Supported
Microphone
Connector Gender on First End
Male
Connection B
XLR - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.