
Pro Microphone 8mm Bulk Cable, 250 ft.
Mfr # 5979
Zoro # G8789490
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Material
Polyvinyl Chloride (PVC) - Jacket
Package Type
Bulk
Cable Length
250 ft
Product Type
Audio Cable
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5979
Zoro #
G8789490
UPC #
844660059790
Country of Origin
China
Dimensions
Cable Length
250 ft
Details
Item
Pro Microphone 8mm Bulk Cable,250 ft.
Material
Polyvinyl Chloride (PVC) - Jacket
Package Type
Bulk
Product Type
Audio Cable
Shielding
Yes
Description
Pro Microphone 8mm Bulk Cable,250 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.