Shop MONOPRICE
See all product information
Create Account
Pro Microphone Bulk Cable, 100 ft., 8.0mm
- Mfr # 5978
- Zoro # G8789411
product price:Â
$
55.69
/ea
Key Features
Material
Polyvinyl Chloride (PVC) - Jacket
Cable Length
100 ft
Shielding
Yes
Product Type
Audio Cable
Package Type
Bulk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5978
- Zoro #
- G8789411
- UPC #
- 844660059783
- Country of Origin
- China
- Item
- Pro Microphone Bulk Cable,100 ft.,8.0mm
- Material
- Polyvinyl Chloride (PVC) - Jacket
- Shielding
- Yes
- Product Type
- Audio Cable
- Package Type
- Bulk
Dimensions
- Cable Length
- 100 ft
Description
Pro Microphone Bulk Cable,100 ft.,8.0mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.