Zoro Homepage

PRO MICROPHONE BULK CABLE - 100FT- 8.0MM

  • Mfr # 5978

  • Zoro # G416450458


product price: $73.29
/ea

Key Features

Device Supported
Microphone, Audio Device
Shielding
Yes
Conductor Material
Oxygen-free Copper (OFC)
Cable Length
100 ft
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5978
Zoro #
G416450458
UPC #
844660000000
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Device Supported
Microphone, Audio Device
Shielding
Yes
Conductor Material
Oxygen-free Copper (OFC)
Item
Audio Cable
Jacket Material
Polyvinyl Chloride (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.