Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO MICROPHONE BULK CABLE - 500FT- 8.0MM

  • Mfr # 5980

  • Zoro # G416450403


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Cable Characteristic
Patch Cable
Wire Gauge
16 AWG
Device Supported
Audio Device
Connection B
Bare Wire
Cable Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5980
Zoro #
G416450403
UPC #
844660000000
Country of Origin
China

Dimensions

Cable Length
500 ft

Details

Cable Characteristic
Patch Cable
Wire Gauge
16 AWG
Item
Audio Cable
Device Supported
Audio Device
Connection B
Bare Wire
Connection A
Bare Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.