Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Programmable DC Power Triple Output ODP Series PSU 30622

Programmable DC Power Triple Output ODP Series PSU (Discontinued)

  • Mfr # 30622
  • Zoro # G2749810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30622
Zoro #
G2749810
UPC #
889028073193
Country of Origin
China

Description

ODP6033 Programmable DC Power OWON Triple Output ODP Series PSU Features: Three independent controllable channels Max output resolution: 1mV / 1mA Low ripples / low noise Up to 100 group timers Multiple working modes: individual; parallel; and series Over-voltage / Over-current protection Data-logging function: could record the output voltage and current; and display recorded data in chart Auto-cooling system 4-inch high resolution (480 x 320 pixels) LCD Multi-CI: USB; RS232; and LAN + SCPI; and LabVIEW supported Support Files: Specification Sheet (May 29; 2017)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.