Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Proj cord, VGA(HD15) to 3 RCA Male, 25ft 2174

Proj cord, VGA(HD15) to 3 RCA Male, 25ft (Discontinued)

  • Mfr # 2174
  • Zoro # G3383283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174
Zoro #
G3383283
UPC #
844660021742
Country of Origin
Multiple

Dimensions

Cable Length
25 ft
Overall Length
25 ft

Details

Connector Type
VGA(HD15) to 3 RCA Component Male
Standards
UL
Gauge
28 AWG
Color
Black
Item
Projector Cable
Conductor Gauge
28 AWG
Cable Color
Black
End 1 Connection Type
VGA
End 1 Number of Connections
1
End 2 Connection Type
RCA Male
End 2 Number of Connections
1

Description

Projector Cable, VGA(HD15) to 3 RCA Component Male, Cable Length 25 ft, Gauge 28 AWG, Color Black, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.