Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ps/2 Mdin 6 Male To Male Cable 50 ft. 2539

Ps/2 Mdin 6 Male To Male Cable 50 ft. (Discontinued)

  • Mfr # 2539
  • Zoro # G8785948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2539
Zoro #
G8785948
UPC #
844660025399
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
Ps/2 Mdin 6 Male To Male Cable 50 ft.
Color
Beige
Cable Type
PS/2
Product Type
Data Transfer Cable

Description

Ps/2 Mdin 6 Male To Male Cable 50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.