Pure Copper Flat Speaker Wire, 250 ft.
- Mfr # 11937
- Zoro # G8797848
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Cable Length
250 ft
Wire Gauge
16 AWG
Connection B
Bare Wire
Device Supported
Speaker, Audio Device
Product Line
Planate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11937
- Zoro #
- G8797848
- UPC #
- 757901819919
- Country of Origin
- China
- Wire Gauge
- 16 AWG
- Item
- Audio Cable
- Connection B
- Bare Wire
- Device Supported
- Speaker, Audio Device
- Product Line
- Planate
- Connection A
- Bare Wire
- Features
- Flat
Dimensions
- Cable Length
- 250 ft
Description
Pure Copper Flat Speaker Wire,250 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.