Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pure Copper Flat Speaker Wire, 50 ft.

  • Mfr # 11935

  • Zoro # G8797927


product price: $21.79
/ea

Key Features

Connection B
1 x Bare Wire
Features
Flat
Connection A
1 x Bare Wire
Device Supported
Speaker, Audio Device
Wire Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11935
Zoro #
G8797927
UPC #
757901819896
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
Audio Cable
Connection B
1 x Bare Wire
Features
Flat
Connection A
1 x Bare Wire
Device Supported
Speaker, Audio Device
Wire Gauge
16 AWG
Product Line
Planate

Description

Pure Copper Flat Speaker Wire,50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.