This item is Discontinued.

Monoprice Pure Outdoor by Vacuum Sealed 25 fl. oz. Wide-Mouth Water Bottle_White 38525

Pure Outdoor by Vacuum Sealed 25 fl. oz. Wide-Mouth Water Bottle_White (Discontinued)

  • Mfr # 38525
  • Zoro # G1714976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38525
Zoro #
G1714976
UPC #
889028126769
Country of Origin
China

Description

Do you love your Pure OutdoorTM by Monoprice Vacuum Sealed Water Bottle but wish it fit in a cup holder? We've got you covered! Meet our 25 ounce (0.7 liter) skinny; vacuum-sealed; widemouth water bottle; which is designed to fit in most standard sized cupholders. Unlike plastic bottle or single-wall stainless bottle; this widemouth; food-grade 18/8 stainless steel bottle features a double walled construction with a vacuum-sealed gap; which keeps the contents steaming hot for up to 6 hours or icy cold for up to 24 hours. The high-quality powder-coated exterior finish never sweats; so you can drop it into your backpack without worrying about damaging your books or papers. Durable Construction Keeps Drinks Cold or Hot Sweatproof Sleek and Slim Durable Construction: Constructed of tough; food-grade 18/8 stainless steel; these tumblers are BPA-free and resistant to bacteria and odors. Keeps Drinks Cold or Hot: The double walled construction gives them a vacuum-sealed air gap; which keeps the contents steaming hot or icy cold. Sweatproof: The high-quality exterior finish never sweats; so you don't have to worry about water damage to a wooden desk or to nearby books and papers. Sleek and Slim: This 25 ounce (0.7 liter) water bottle fits comfortably into most standard sized cupholders; so you can take all your favorite hot or cold beverages with you on the road. 38523 38524 38525 PURE OUTDOORTM and the PURE OUTDOOR logo are trademarks of Monoprice Inc. Updated Aug 2; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.