Pure Outdoor by Weatherproof Hard Case with Customizable Foam_ Fits HU

  • Mfr # 12681

  • Zoro # G2741115


product price: $42.26
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12681
Zoro #
G2741115
UPC #
889028006993
Country of Origin
China

Description

Provide IP67 level dust and water protection for firearms or tablets using this customizable Weatherproof Hard Case from Monoprice! The IP; or Ingress Protection; rating is a two digit value that indicates the level of protection provided by the cases. The IP67 rating of this case means that it provides complete protection against dust and other solid particles and that it can withstand up to 30 minutes of submersion in water at up to 1 meter depth. The case is constructed of impact and ultraviolet resistant engineer resin with glass fibers and has a fully customizable foam interior for superior shock protection. A pressure relief valve allows you to slowly and safely equalize the pressure inside and out. Two 7.0mm lock holes allow you to secure the contents. Features: Designed and developed to the comply with the highest safety protection standards Waterproof up to 1 meter depth for 30 minutes Shockproof design with fully customizable foam interior Total protection against dust and other solid materials Ultraviolet and impact resistant material Manual pressure relief valve allows for gradual pressure equalization Seal design provides IP67 level protection Customizable name plate Rubber covered handle for improved grip and comfort Two 7.0mm diameter lock holes -40 ~ +194°F (-40 ~ +90°C) operating temperature 427 cu in (7.0 liter) internal volume 9.25 lbs (4.2 kg) maximum buoyancy 12.0" x 10.6" x 5.7" (306 x 269 x 145 mm) external dimensions 11.0" x 7.9" x 4.8" (280 x 200 x 122 mm) internal dimensions Weighs only 4.39 lbs (1.99 kg) Support Files: Dimensions Diagram (Sep 4; 2018)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.