Zoro Homepage

Rack Bracket, 4.1in.Hx1.8in.Wx4in.D

  • Mfr # 8623

  • Zoro # G3008595


product price: $17.89
/ea

Key Features

Material
Steel
Finish
Black
For Use With
Racks
Number of Ports
0
Height (Ft.)
0.34 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8623
Zoro #
G3008595
UPC #
-
Country of Origin
China

Dimensions

Height (Ft.)
0.34 ft
Height (In.)
4.1 in
Depth (In.)
4 in
Width (In.)
1.8 in
Overall Width
19 in
Overall Height
1 3/4 in
Overall Depth
4 in

Details

Item
Rack Bracket
Material
Steel
Finish
Black
For Use With
Racks
Number of Ports
0
Color
Black
Material of Construction
Steel
Type
Wall Mount
Number of 6-Packs
0
Accessory Group
Network
Includes
Mounting Hardware
Rack Units
1
Product Type
Wall Mount Bracket

Description

Rack Bracket, Color Black, Finish Black, For Use With Racks, Includes Mounting Hardware, Material Steel, Product Type Wall Mount Bracket, Rack Units 1, Overall Load Capacity Not Applicable, Number of Ports 0, Resistance Properties Not Applicable, Overall Depth 4 in, Overall Height 1 3/4 in, Overall Width 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.