
Rackmount Keystone Jack Panel, 24 Ports
Mfr # 7260
Zoro # G3008559
product price: $13.99
/eaKey Features
Number of Ports
24
Material
Steel
Height
21.0 in
Rack Units
2
Features
Individually Numbered Ports
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7260
Zoro #
G3008559
UPC #
00844660072607
Country of Origin
China
Dimensions
Height
21.0 in
Overall Height
21 in
Manufacturer Warranty Length
Lifetime
Details
Item
Jack Panel
Number of Ports
24
Material
Steel
Rack Units
2
Features
Individually Numbered Ports
Description
Jack Panel, Features Individually Numbered Ports, Material Steel, Number of Ports 24, Rack Units 2, Manufacturer Warranty Length Lifetime, Overall Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.