Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8630
Zoro #
G7973481
UPC #
-
Country of Origin
Multiple
Dimensions
Height
20.0 in
Overall Height
20 in
Manufacturer Warranty Length
1 yr
Details
Item
Jack Panel
Number of Ports
48
Material
Steel
Features
Individually Numbered Ports
Rack Units
2
Description
Jack Panel, Features Individually Numbered Ports, Material Steel, Number of Ports 48, Rack Units 2, Manufacturer Warranty Length 1 yr, Overall Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.