Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice RCA Cable, RG-59/U, 5 RCA, 3 ft. 2182

RCA Cable, RG-59/U, 5 RCA, 3 ft. (Discontinued)

  • Mfr # 2182
  • Zoro # G1593697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2182
Zoro #
G1593697
UPC #
844660021827
Country of Origin
Multiple

Dimensions

Conductor Size
22, 27
Length
3 ft
Overall Length
3 ft

Details

Cable Type
Component, RG-59/U
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Triple Shielded, Aluminum Foil
Wire Gauge
Video: 22 AWG; Audio: 27 AWG
Impedance
75 ohm
Number of Cables
5
Shielding
Triple Shielded, Aluminum Foil
Features
Gold-Plated Connectors, Corrosion-Free Connections
Connector Type
5-RCA Male/5-RCA Male
Item
RCA Audio/Video Cable
For Use With
Video Equipment
Shielded / Unshielded
Shielded
Solid / Stranded
Stranded
End 2 Connection Finish
Gold-Plated
End 2 Connection Type
RCA Male
NEC Article and Type
Not Rated
Maximum Impedance
75 ohm
Coaxial Cable Type
RG-59/U
Conductor Gauge
22 AWG
End 1 Connection Type
RCA Male
End 1 Number of Connections
5
Shielded
Shielded
Cable Color
Black
End 1 Connection Finish
Gold-Plated
Shielding Material
Aluminum Foil
Total Number of Cables
5
End 2 Number of Connections
5

Description

RCA Audio/Video Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 22 AWG, For Use With Video Equipment, Jacket Material PVC, End 2 Number of Connections 5, Maximum Impedance 75 ohm, End 1 Number of Connections 5, Shielded Shielded, Shielding Material Aluminum Foil, Total Number of Cables 5, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.