Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice RCA Cable, RG-6, 5 RCA, 50 ft. 2776

RCA Cable, RG-6, 5 RCA, 50 ft. (Discontinued)

  • Mfr # 2776
  • Zoro # G3271554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2776
Zoro #
G3271554
UPC #
844660027768
Country of Origin
Multiple

Dimensions

Length
50 ft
Conductor Size
18, 27

Details

Cable Type
Component, RG-6
Jacket Material
PVC
For Use With
Stereo Audio Equipment, Video Equipment
Color
Black
Connector Type
5-RCA Male/5-RCA Male
Features
In Wall Rated
Conductor Material
Gold-Plated Connectors, Tin Braided Copper
Solid / Stranded
Stranded
Shielding Type
Triple Shielded, 120% Aluminum Foil
Wire Gauge
Video: 18 AWG; Audio: 27 AWG
Shielded / Unshielded
Shielded
Impedance
75 ohm
Number of Cables
5
Shielding
Triple Shielded, 120% Aluminum Foil
Standards
CL2
Item
RCA Audio/Video Cable

Description

RCA Audio/Video Cable, For Use With Stereo Audio Equipment, Video Equipment, Jacket Material PVC, Conductor Material Gold-Plated Connectors, Tin Braided Copper, Features In Wall Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.