RCA F TO 2-RCA M DIGITAL COAX 6IN
Mfr # 6261
Zoro # G315190226
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Cable Characteristic
Splitter Cable
Shielding
Yes
Impedance
75 Ohm
Connection B
2 x RCA Audio/Video - Male
Device Supported
Audio Mixer, Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6261
Zoro #
G315190226
UPC #
844660062615
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Cable Characteristic
Splitter Cable
Shielding
Yes
Impedance
75 Ohm
Connection B
2 x RCA Audio/Video - Male
Item
A/V Cable
Device Supported
Audio Mixer, Audio/Video Device
Features
Double Braided, Molded, Double Shielded, EMI/RF Protection
Connector Gender on Second End
Male
Connector Gender on First End
Female
Cable Type
Coaxial
Connection A
1 x RCA Audio/Video - Female
Shielding Material
Braided Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.