
RCA Plug, RCA male, Gold tip, RG6
Mfr # 6212
Zoro # G3136752
product price: $3.39
/eaKey Features
Color
Black
Cable Type
RG-6
Sub-Category
Coaxial
Features
Connection Must be Soldered
Installation Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6212
Zoro #
G3136752
UPC #
844660062127
Country of Origin
China
Dimensions
Size
1/2 in Diameter, 1.8 in Length
Details
Item
A/V Connector
Color
Black
Cable Type
RG-6
Sub-Category
Coaxial
Features
Connection Must be Soldered
Installation Method
Solder
Connection
RCA Male
Finish
Gold-Plated
Connector Type
RCA Audio/Video - Male
Product Type
A/V Connector
Compatible Coaxial Cable Type
RG-6
Gender
Male
Connector Details
1 x RCA Audio/Video Male
Connector Plating
Gold
Description
Audio Plug, Gender Male, Product Type Connector, Color Black, Compatible Coaxial Cable Type RG-6, Connector Type RCA, Finish Gold-Plated, Features Connection Must be Soldered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.