Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCA Plug to RCA Jack Adapter

  • Mfr # 7233

  • Zoro # G4468204


product price: $1.49
/ea

Key Features

Color
Black
Cable Type
RCA
Number of Ports
2
Features
90 Degrees Angle
Connection A
RCA Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7233
Zoro #
G4468204
UPC #
888817038085
Country of Origin
Taiwan, Province of China

Details

Item
Audio Adapter
Color
Black
Cable Type
RCA
Number of Ports
2
Features
90 Degrees Angle
Connection A
RCA Male
Connection B
RCA Female
Product Type
Audio Adapter
Compatibility
Sony Xperia Z Smartphone
End 2 Connection Type
RCA Female
End 1 Number of Connections
1
End 1 Connection Type
RCA Male
End 2 Number of Connections
1
Total Number of Adapters
1
End 2 Connection Finish
Gold-Plated
End 1 Connection Finish
Gold-Plated

Description

Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type RCA Male, End 2 Connection Type RCA Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features 90 Degrees Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.