Zoro Homepage

Rca Plug/2 Rca Jack Cable 6In, 6 ft.

  • Mfr # 663

  • Zoro # G8783918


product price: $0.98
/ea
Sold in multiples of 10 for $9.80

Key Features

Cable Type
RCA
Cable Length
6"
Color
Black
Features
Molded, Booted
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663
Zoro #
G8783918
UPC #
844660006633
Country of Origin
China

Dimensions

Cable Length
6"
Length
6"

Details

Cable Type
RCA
Color
Black
Item
Rca Plug/2 Rca Jack Cable 6In,6 ft.
Features
Molded, Booted
Connector Type
Male to Female
Product Type
Audio Cable
Cable Characteristic
Splitter Cable
Connection B
2 x RCA Audio - Female
Conductor Material
Copper
Connection A
1 x RCA Audio - Male

Description

Rca Plug/2 Rca Jack Cable 6In,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.