RCA PLUG/2 RCA JACK CABLE-6IN 6FT
Mfr # 663
Zoro # G415718696
product price: $1.49
/eaSold in multiples of 6 for $8.94
Key Features
Connection A
1 x RCA Audio - Male
Cable Characteristic
Splitter Cable
Connection B
2 x RCA Audio - Female
Cable Length
6 in
Cable Type
RCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
663
Zoro #
G415718696
UPC #
844660006633
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Connection A
1 x RCA Audio - Male
Cable Characteristic
Splitter Cable
Connection B
2 x RCA Audio - Female
Cable Type
RCA
Features
Molded, Booted
Item
Audio Cable
Device Supported
Audio Device
Conductor Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.