
RCA PLUG/2 RCA PLUG M/M 12FT
Mfr # 2865
Zoro # G915190138
product price: $14.15
/eaKey Features
Cable Type
Coaxial
Cable Length
12 ft
Color
Black
Conductor Material
Copper
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2865
Zoro #
G915190138
UPC #
844660028659
Country of Origin
China
Dimensions
Cable Length
12 ft
Details
Cable Type
Coaxial
Color
Black
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Device Supported
Audio Device
Connector Plating
Gold
Connector on First End Details
(2) RCA Audio - Male
Connector Type on Second End
RCA Audio - Male
Connector Type on First End
RCA Audio - Male
Connector on Second End Details
(1) RCA Audio - Male
Product Line
Premium
Connection A
2 x RCA Audio - Male
Connection B
1 x RCA Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.