Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rca Plug/2 Rca Plug M/M Cable, Black15ft.

  • Mfr # 5348

  • Zoro # G8788459


product price: $11.99
/ea

Key Features

Cable Type
Coaxial
Cable Length
15 ft
Color
Black
Conductor Size
22 AWG
Wire Gauge
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5348
Zoro #
G8788459
UPC #
844660053484
Country of Origin
China

Dimensions

Cable Length
15 ft
Conductor Size
22 AWG
Length
15 ft.

Details

Cable Type
Coaxial
Color
Black
Wire Gauge
22 AWG
Number of Cables
2
Shielding
Yes
Item
Audio Cable
For Use With
Stereo Audio Equipment
Connector Type
2-RCA Male/2-RCA Male
Features
The Connectors Are Gold Plated, For Smooth Connections and to Prevent Corrosion
Shielded / Unshielded
Shielded
Product Type
Audio Cable
Connection B
1 x RCA Audio - Male
Device Supported
Audio Device
Conductor Material
Copper
Connection A
2 x RCA Audio - Male
Product Line
Premium

Description

Rca Plug/2 Rca Plug M/M Cable,Black15ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.