Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCA PLUG/2RCA PLUG M/M 1.5FTCABLE-BLACK

  • Mfr # 5346

  • Zoro # G115190150


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Cable Type
Coaxial
Cable Length
1.50 ft
Conductor Material
Copper
Shielding
Yes
Connector on First End Details
(2) RCA Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5346
Zoro #
G115190150
UPC #
844660053460
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Cable Type
Coaxial
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Connector on First End Details
(2) RCA Audio - Male
Connector Type on First End
RCA Audio - Male
Connector Type on Second End
RCA Audio - Male
Connector on Second End Details
(2) RCA Audio - Male
Connector Plating
Gold
Device Supported
Audio Device
Connection B
2 x RCA Audio - Male
Connection A
2 x RCA Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.