Zoro Homepage

Rca Plug/Plug M/M Cable, Black, 25 ft.

  • Mfr # 655

  • Zoro # G8783890


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Cable Type
RCA
Color
Black
Features
EMI Protection, Strain Relief
Length
25 ft.
Connector Type
RCA Male/RCA Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655
Zoro #
G8783890
UPC #
844660006558
Country of Origin
China

Dimensions

Length
25 ft.
Cable Length
25 ft

Details

Cable Type
RCA
Color
Black
Item
Rca Plug/Plug M/M Cable,Black,25 ft.
Features
EMI Protection, Strain Relief
Connector Type
RCA Male/RCA Male
Connection A
1 x RCA - Male
Connector Gender on First End
Male

Description

Rca Plug/Plug M/M Cable,Black,25 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.