RCA2 PLUG/2 RCA PLUG M/M CABLE 25FT
Mfr # 2009
Zoro # G515190231
product price: $3.25
/eaSold in multiples of 2 for $6.50
Key Features
Cable Type
RCA
Cable Length
25 ft
Conductor Material
Copper
Features
Booted, Molded
Connector Type on Second End
RCA Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2009
Zoro #
G515190231
UPC #
844660020097
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Cable Type
RCA
Conductor Material
Copper
Features
Booted, Molded
Item
Audio Cable
Connector Type on Second End
RCA Audio - Male
Connector on Second End Details
(2) RCA Audio - Male
Device Supported
Audio Amplifier, Audio Device, CD Player, Receiver
Connector Type on First End
RCA Audio - Male
Connector on First End Details
(2) RCA Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.