Zoro Homepage

RCA2 PLUG/2 RCA PLUG M/M CABLE 3FT

  • Mfr # 2869

  • Zoro # G015190229


product price: $10.49
/ea

Key Features

Cable Type
Coaxial
Cable Length
3 ft
Conductor Material
Copper
Shielding
Yes
Connector on Second End Details
(2) RCA Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2869
Zoro #
G015190229
UPC #
844660028697
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
Coaxial
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Connector on Second End Details
(2) RCA Audio - Male
Connector Type on First End
RCA Audio - Male
Connector Plating
Gold
Device Supported
Audio Device
Connector on First End Details
(2) RCA Audio - Male
Connector Type on Second End
RCA Audio - Male
Connection B
2 x RCA Audio - Male
Connection A
2 x RCA Audio - Male
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.