Zoro Homepage

RCA(F) to RCA(M) Coaxial Splitter Adapter

  • Mfr # 6261

  • Zoro # G4468457


product price: $7.85
/ea

Key Features

Cable Type
RCA
Connection A
RCA Female
Connection B
(2) RCA Males
Number of Ports
3
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6261
Zoro #
G4468457
UPC #
844660062615
Country of Origin
China

Details

Cable Type
RCA
Item
Audio Splitter
Connection A
RCA Female
Connection B
(2) RCA Males
Number of Ports
3
Color
Black
Features
75 ohm Impedance
Product Type
Audio Splitter
End 2 Number of Connections
1
End 1 Number of Connections
1
End 1 Connection Type
RCA Female
Total Number of Adapters
1
End 2 Connection Type
RCA Male

Description

Audio Splitter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type RCA Female, End 2 Connection Type RCA Male, Product Type Audio Splitter, Features 75 ohm Impedance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.