Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice RCA/S-Video Cable, Black, 25 ft. 129

RCA/S-Video Cable, Black, 25 ft. (Discontinued)

  • Mfr # 129
  • Zoro # G2042607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129
Zoro #
G2042607
UPC #
710348830916
Country of Origin
Multiple

Dimensions

Length
25 ft.

Details

Cable Type
RCA Audio, S-Video
Jacket Material
PVC
For Use With
Stereo Audio and Video Equipment
Connector Type
S-Video and 2-RCA Males/S-Video and 2-RCA Males
Color
Black
Features
Gold-Plated RCA Connectors
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Shielded
Item
Audio/Video Cable

Description

Audio/Video Cable, For Use With Stereo Audio and Video Equipment, Jacket Material PVC, Features Gold-Plated RCA Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.