
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4654
Zoro #
G8027311
UPC #
00844660046547
Country of Origin
Multiple
Dimensions
Length
10 in
Width
20 in
Depth
18 in
Length (Straight Wireway)
10.0 in
Overall Width
20 in
Overall Depth
18 in
Details
Item
Recessed Media Box
Color
Black
Number of Gangs
2
Number of Ports
1
Material
Plastic
Number of Conductors
0
Series
Recessed
Wallplate Type
Audio/Video
Product Type
Wall Plate
Description
Recessed Media Box, Product Type Wall Plate, Wallplate Type Audio/Video, Color Black, Number of Gangs 2, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 18 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.