Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4653
Zoro #
G8118652
UPC #
-
Country of Origin
Multiple
Dimensions
Length
10 in
Width
19 in
Depth
21 in
Length (Straight Wireway)
10.0 in
Details
Item
Recessed Media Box
Color
White
Number of Gangs
2
Number of Ports
1
Material
Plastic
Number of Conductors
0
Series
Recessed
Description
Recessed Media Box, Color White, Number of Gangs 2, Number of Ports 1, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.