
Relief Boot, RJ45, Black, PK50
Mfr # 7249
Zoro # G4470575
product price: $3.59
/pk 50, $0.07/eaKey Features
Connector Type
RJ45
Connector Application
Networking
Number of Contacts
1
Number of Positions
1
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7249
Zoro #
G4470575
UPC #
00844660072492
Country of Origin
China
Details
Item
Relief Boot
Connector Type
RJ45
Connector Application
Networking
Number of Contacts
1
Number of Positions
1
Color
Black
Simplex/Duplex
Simplex
Cable Type
Cat5, Cat6
For Use With
Networking and PC
Product Type
Relief Boot
Compatible Cable Performance Category
5, 6
Compatible Number of Fibers
Simplex
Description
Relief Boot, Connector Type RJ45, Color Black, Product Type Relief Boot, Compatible Number of Fibers Simplex, Number of Contacts 1, Number of Positions 1, Compatible Cable Performance Category 5, 6, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.