Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rg6 Coaxcable W F Type 1.5 ft., Black

  • Mfr # 5359

  • Zoro # G8788565


product price: $3.18
/ea
Sold in multiples of 3 for $9.54

Key Features

Cable Length
1.5 ft
Coaxial Cable Type
RG6
Conductor Gauge
18 AWG
Jacket Material
PVC
Maximum Impedance
75 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5359
Zoro #
G8788565
UPC #
844660053590
Country of Origin
China

Dimensions

Cable Length
1.5 ft

Details

Item
Rg6 Coaxcable W F Type 1.5 ft.,Black
Coaxial Cable Type
RG6
Conductor Gauge
18 AWG
Jacket Material
PVC
Maximum Impedance
75 Ohm
Shielding Material
100% Aluminum-Mylar
Fire Rating
Riser
Insulation Material
FPE
Jacket Color
Black

Description

Rg6 Coaxcable W F Type 1.5 ft.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.