Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rg6 Quad Shield Cl2,1000 ft.Cable Blck

  • Mfr # 7483

  • Zoro # G8791539


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Coaxial Cable Type
RG6/U
Conductor Gauge
18 AWG
Jacket Material
PVC
Maximum Impedance
75 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7483
Zoro #
G8791539
UPC #
844660074830
Country of Origin
China

Dimensions

Cable Length
1000 ft
Jacket Outside Diameter
7.50mm ±0.15mm
Minimum Average Insulation Thickness
1.50mm
Insulation Outside Diameter
4.70mm ±0.15mm
Conductor Diameter
1/1.02 ±0.03mm
Braid Shield Size
16x 4/0.12mm ±0.008mm
Jacket Minimum Average Thickness
0.76mm

Details

Item
Coaxial Cable
Coaxial Cable Type
RG6/U
Conductor Gauge
18 AWG
Jacket Material
PVC
Maximum Impedance
75 Ohm
Shielding Material
100% Aluminum-Mylar
Insulation Material
FPE
Jacket Color
Black
Shielding
Yes
Product Name
1000ft RG6 (18AWG), Quad Shield, CL2 Bulk Cable - Black
Product Type
Antenna Cable
American Wire Gauge
18 AWG
Connector on Second End Details
Bare Wire
Cable Type
Coaxial
Connector on First End Details
Bare Wire
Product Color
Black
Device Supported
Antenna, TV
Jacket Material
Half Matt PVC
Dielectric Strength
500 VAC/1 minute no breakdown
Nominal Impedance
75Ω ±5Ω
Braid Shield Material
A-M Alloy
Insulation Resistance @+20°C
10 MΩ/km (500 VDC)
Temperature Rating
+80°C
Insulation Material
FM-PE+Skin
AL-Mylar® Polyester Film Foil Shield Coverage
1
Conductor Material
Pure bare copper
Voltage Rating
300V
Jacket Color
CL2-813 Black

Description

1000ft RG6 (18AWG)_ Quad Shield_ CL2 Bulk Cable - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.