
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7482
Zoro #
G8791435
UPC #
844660074823
Country of Origin
China
Dimensions
Cable Length
1000 ft
Details
Item
Rg6 Quad Shield Cl2,1000 ft.Cable Wht
Shielding
Yes
Product Name
1000ft RG6 (18AWG), Quad Shield, CL2 Bulk Cable - White
Product Color
White
Device Supported
Antenna, TV
Product Type
Antenna Cable
American Wire Gauge
18 AWG
Cable Type
Coaxial
Connector on Second End Details
Bare Wire
Connector on First End Details
Bare Wire
Description
1000ft RG6 (18AWG)_ Quad Shield_ CL2 Bulk Cable - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.