Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Right Angle M To Right Angle M 1.5 ft. 9446

Right Angle M To Right Angle M 1.5 ft. (Discontinued)

  • Mfr # 9446
  • Zoro # G8794199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9446
Zoro #
G8794199
UPC #
844660094463
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Item
Right Angle M To Right Angle M 1.5 ft.
Cable Type
6.35mm
Sub-Category
Audio
Features
Stranded, Right-angled Connector
Shielding
Yes
Product Type
Audio Cable

Description

1.5ft Premier Series 1/4-" (TS) Right Angle Male to Right Angle Male 16AWG Audio Cable (Gold Plated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.