Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW

  • Mfr # 7685

  • Zoro # G1909576


product price: $12.79
/ea

Key Features

Color
Black
Gauge
14
Frequency
60 Hz
Voltage Rating
125 V AC
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7685
Zoro #
G1909576
UPC #
844660076858
Country of Origin
China

Dimensions

Cord Length
10 ft

Details

Color
Black
Gauge
14
Frequency
60 Hz
Voltage Rating
125 V AC
Product Type
Standard Power Cord
Current Rating
15 A

Description

The North America NEMA® 5-15 plug to IEC 60320 C13 female connector power cord works with most PCs; monitors; scanners; and printers. The angled power cord features a 90 degree C13 connector (PC side); which allows for better placement in tight situations. They are made to the same stringent standards as are standard PC power cables with the convenience of an angled connector. Connect your computer; monitor; power adapter; or other device with a male IEC 60320 C14 panel connector to a standard US AC wall outlet. The power cord features a standard; grounded NEMA 5-15P plug on one end and an IEC 60320 C13 connector on the other end. Simply mate the female C13 connector with the male C14 connector on your device or power adapter; then plug the NEMA connector into a nearby AC power outlet; UPS; or other AC power source. Plug Type NEMA® 5-15P Receptacle Type IEC 60320 C13 Angled 90° Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated Apr 27; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.