
Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 16AW
Mfr # 7679
Zoro # G1900248
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Color
Black
Gauge
16
Voltage Rating
120 V AC
Frequency
60 Hz
Cord Length
3 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7679
Zoro #
G1900248
UPC #
844660076797
Country of Origin
China
Dimensions
Cord Length
3 ft
Details
Color
Black
Gauge
16
Voltage Rating
120 V AC
Frequency
60 Hz
Product Type
Standard Power Cord
Current Rating
13 A
Description
The North America NEMA® 5-15 plug to IEC 60320 C13 female connector power cord works with most PCs; monitors; scanners; and printers. The angled power cord features a 90 degree C13 connector (PC side); which allows for better placement in tight situations. They are made to the same stringent standards as are standard PC power cables with the convenience of an angled connector. Connect your computer; monitor; power adapter; or other device with a male IEC 60320 C14 panel connector to a standard US AC wall outlet. The power cord features a standard; grounded NEMA 5-15P plug on one end and an IEC 60320 C13 connector on the other end. Simply mate the female C13 connector with the male C14 connector on your device or power adapter; then plug the NEMA connector into a nearby AC power outlet; UPS; or other AC power source. Plug Type NEMA® 5-15P Receptacle Type IEC 60320 C13 Angled 90° Jacket Material SJT # of Conductors 3 Wire Gauge 16 AWG Maximum Current 13 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated Apr 27; 2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.