RJ-11 AND RJ-45 MODULAR PLUG TESTER
Mfr # 8138
Zoro # G116470077
product price: $15.29
/eaKey Features
Device Function
RJ11 Testing, RJ45 Testing
Battery Size Supported
9V
Network (RJ-11)
Yes
Package Contents
RJ11 and RJ45 Modular Plug Tester, Zippered Synthetic Leather Case
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8138
Zoro #
G116470077
UPC #
844660081388
Country of Origin
China
Dimensions
Battery Size Supported
9V
Details
Device Function
RJ11 Testing, RJ45 Testing
Network (RJ-11)
Yes
Package Contents
RJ11 and RJ45 Modular Plug Tester, Zippered Synthetic Leather Case
Network (RJ-45)
Yes
Item
Cable Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.